Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 22-8MX21-6FS6
Zoro # G110986161
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1/2 in
- For Use With Poly Chain(R) GT(R) Carbon belts
- For Belt Width 21 mm
- Overall Width 1 5/8 in
- Weight 1.41 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8MX21-6FS6
- Zoro # G110986161
- UPC # 00195057817715
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
For Belt Width | 21 mm |
Overall Width | 1 5/8 in |
Outside Diameter | 2.559 in |
For Belt Trade Size | Carbon |
Face Width | 1.203 in |
Hub Diameter | 1 49/64 in |
Pitch Diameter | 2.206 in |
Details
For Use With | Poly Chain(R) GT(R) Carbon belts |
Weight | 1.41 lb |
Standards | REACH Certified, RoHS Compliant |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 22 |
Bore Type | Plain |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Finish | Black Oxide |
Material | Steel |
Hub Projection | 29/64 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hose Seal A0778, 1 in/28 mm, 1/pk (28146)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (BK36x7/8)
- NATIONAL Small Bore Inch Seal, 473230 (473230)
- DAYTON 2/B150 Banded V-Belt, 153-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- Zoro Select Pulleys & Sheaves