Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 22-8MX12-6FS6
Zoro # G010986162
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 12 mm
- For Belt Trade Size Carbon
- Bore Type Plain
- Weight 1.11 lb
- Outside Diameter 2.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-8MX12-6FS6
- Zoro # G010986162
- UPC # 00195057816732
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 12 mm |
For Belt Trade Size | Carbon |
Outside Diameter | 2.559 in |
Pitch Diameter | 2.206 in |
Overall Width | 1 5/16 in |
Face Width | 0.844 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 49/64 in |
Details
Bore Type | Plain |
Weight | 1.11 lb |
Number of Flanges | 2 |
For Use With | Poly Chain(R) GT(R) Carbon belts |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 15/32 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Material | Steel |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 22 |
Description
PCGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 0.844 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- Zoro Select Pulleys & Sheaves