Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 180-8MX62-3525
Zoro # G810985730
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 62 mm
- For Belt Trade Size Carbon
- Standards REACH, RoHS
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180-8MX62-3525
- Zoro # G810985730
- UPC # 00195057819580
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 62 mm |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Face Width | 2.906 in |
Overall Width | 2 29/32 in |
Pitch Diameter | 18.046 in |
Maximum Bore Diameter | 3 15/16 in |
Outside Diameter | 17.983 in |
For Bushing Size | 3525 |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 180 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 91.6 lb |
Pitch | 8 mm |
Material | Cast Iron |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
Material Fabrication | Cast |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 180, Outside Diameter 17.983 in, Pitch 8 mm, Pitch Diameter 18.046 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S71-4)
- DODGE Setscrew Ball Bearings, SC/SCU Normal Duty Pillow Block, P2B-SC-215 (123823 P2B-SC-215)
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender (707014-03)
- AVENTICS Single Subbase (R432031844)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- Zoro Select Pulleys & Sheaves