Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 180-8MX21-3020
Zoro # G710986134
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 39.74 lb
- For Use With Poly Chain GT Carbon Belts
- Outside Diameter 17.983 in
- For Belt Trade Size Carbon
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180-8MX21-3020
- Zoro # G710986134
- UPC # 00195057818293
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 17.983 in |
For Belt Trade Size | Carbon |
For Belt Width | 21 mm |
Face Width | 1.203 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
Overall Width | 2 in |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 18.046 in |
Details
Weight | 39.74 lb |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 8 mm |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Teeth | 180 |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 180, Outside Diameter 17.983 in, Pitch 8 mm, Pitch Diameter 18.046 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35BS15H X 3/4)
- D&D 2840mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2840)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- Zoro Select Pulleys & Sheaves