Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 180-8MX12-2517
Zoro # G310985704
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Pitch 8 mm
- For Belt Width 12 mm
- Weight 26.6 lb
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180-8MX12-2517
- Zoro # G310985704
- UPC # 00195057817302
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 12 mm |
For Bushing Size | 2517 |
Pitch Diameter | 18.046 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 3/4 in |
Outside Diameter | 17.983 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 2 1/2 in |
Face Width | 0.85 in |
Details
Finish | Black Oxide |
Pitch | 8 mm |
Weight | 26.6 lb |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Teeth | 180 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 180, Outside Diameter 17.983 in, Pitch 8 mm, Pitch Diameter 18.046 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- VESTIL Moisture Absorbing Blue Silica, PK600 (BSG-10G)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 63.4 in L Outside, 5/16 in THK (3VX630)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- Zoro Select Timing Belt Pulleys