Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 140-8MX62-3525
Zoro # G410985772
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 140
- Pitch Diameter 14.036 in
- Overall Width 2 29/32 in
- Material Cast Iron
- Face Width 2.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-8MX62-3525
- Zoro # G410985772
- UPC # 00195057819573
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 14.036 in |
Overall Width | 2 29/32 in |
Face Width | 2.906 in |
For Belt Trade Size | Carbon |
Outside Diameter | 13.973 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Width | 62 mm |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Details
Number of Teeth | 140 |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
Pitch | 8 mm |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 62.8 lb |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 140, Outside Diameter 13.973 in, Pitch 8 mm, Pitch Diameter 14.036 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling (G28170-0404)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- Zoro Select Pulleys & Sheaves