Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 140-8MX36-3020
Zoro # G310985834
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 14.036 in
- For Belt Trade Size Carbon
- Maximum Bore Diameter 3 in
- For Belt Width 36 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140-8MX36-3020
- Zoro # G310985834
- UPC # 00195057818637
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 14.036 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 in |
For Belt Width | 36 mm |
Outside Diameter | 13.973 in |
Face Width | 1.859 in |
Overall Width | 2 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
Details
Material | Cast Iron |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 0 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
Weight | 37.81 lb |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 140 |
Pitch | 8 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 140, Outside Diameter 13.973 in, Pitch 8 mm, Pitch Diameter 14.036 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (NCDME075-0300)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- MIDLAND METAL Swivel Adapter, 7814 x 12 Nominal, Male ORing Boss x Female NPSM, 90 deg, 2900 to 3600 psi, Ste (6901NWO108)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-30 - 70.87 in Outside Length - 1.18 in Top Width (D1800-8M-30)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- Zoro Select Timing Belt Pulleys