Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 140-8MX21-2517
Zoro # G710986158
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Overall Width 1 3/4 in
- Outside Diameter 13.973 in
- For Bushing Type Taper Lock
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-8MX21-2517
- Zoro # G710986158
- UPC # 00195057818286
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/4 in |
Outside Diameter | 13.973 in |
Face Width | 1.203 in |
For Bushing Size | 2517 |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 14.036 in |
For Belt Width | 21 mm |
Details
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Material | Cast Iron |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 24.1 lb |
Number of Teeth | 140 |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 140, Outside Diameter 13.973 in, Pitch 8 mm, Pitch Diameter 14.036 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 3/16 (2BK100X 1 3/16)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DPSR01.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (EM3660T)
- PROLUBE Hydraulic Coupler, 3 Jaw Coupler, 7000 psi (43562)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- Zoro Select Pulleys & Sheaves