Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 112-8MX62-3020
Zoro # G110985805
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Material Cast Iron
- For Use With Poly Chain GT Carbon Belts
- For Bushing Size 3020
- Face Width 2.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-8MX62-3020
- Zoro # G110985805
- UPC # 00195057819566
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
Face Width | 2.906 in |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 11.229 in |
Maximum Bore Diameter | 3 in |
Outside Diameter | 11.166 in |
Overall Width | 2 29/32 in |
For Belt Width | 62 mm |
Details
Material Fabrication | Cast |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 31 lb |
Standards | REACH, RoHS |
Number of Flanges | 0 |
Number of Teeth | 112 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 112, Outside Diameter 11.166 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 JEM)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- Zoro Select Pulleys & Sheaves