Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 112-8MX36-3020
Zoro # G410985789
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 3 in
- Material Cast Iron
- Standards REACH, RoHS
- For Belt Series Poly Chain GT Carbon
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-8MX36-3020
- Zoro # G410985789
- UPC # 00195057818620
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 in |
Overall Width | 2 in |
For Belt Width | 36 mm |
Outside Diameter | 11.166 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 11.229 in |
Face Width | 1.859 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
Details
Material | Cast Iron |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Weight | 21.66 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Flanges | 0 |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 112 |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 112, Outside Diameter 11.166 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- INDUSTRIAL GOLD 20 Gallon Horizontal, Portable Air Compressor 12Cfm@125Psi, P55Hg21 (P55HG21)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- Zoro Select Pulleys & Sheaves