Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 112-8MX21-2517
Zoro # G610986166
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- For Bushing Size 2517
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
- Weight 14.11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-8MX21-2517
- Zoro # G610986166
- UPC # 00195057818279
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
For Belt Width | 21 mm |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 11.229 in |
Outside Diameter | 11.166 in |
Face Width | 1.203 in |
Overall Width | 1 3/4 in |
For Belt Trade Size | Carbon |
Details
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Weight | 14.11 lb |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 0 |
Pitch | 8 mm |
Number of Teeth | 112 |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 11.166 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 40MM-KW Taper Lock Bushing (1610 40MM KWY 7/16 X 7/32)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- Zoro Select Timing Belt Pulleys