Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 90-14MX68-4030
Zoro # G910985890
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1 1/2 in
- For Belt Trade Size Carbon
- For Use With Poly Chain GT Carbon Belts
- For Bushing Size 4030
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-14MX68-4030
- Zoro # G910985890
- UPC # 00195057821026
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 4030 |
Face Width | 3.328 in |
Outside Diameter | 15.68 in |
Maximum Bore Diameter | 4 7/16 in |
For Belt Width | 68 mm |
Overall Width | 3 21/64 in |
Pitch Diameter | 15.79 in |
Details
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 0 |
Material Fabrication | Cast |
Number of Teeth | 90 |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Weight | 86 lb |
Finish | Black Oxide |
Material | Cast Iron |
Pitch | 14 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 90, Outside Diameter 15.68 in, Pitch 14 mm, Pitch Diameter 15.79 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZE C3)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- BERLISS 40mm x 80mm x 18mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6208-ZZ BERLISS)
- SKF SKF 6207-2Z, Single Row Ball Bearings (6207-2Z)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- Zoro Select Timing Belt Pulleys