Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 90-14MX37-3525
Zoro # G410985871
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 90
- Standards REACH, RoHS
- Face Width 2.063 in
- Outside Diameter 15.68 in
- Weight 61.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-14MX37-3525
- Zoro # G410985871
- UPC # 00195057820623
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.063 in |
Outside Diameter | 15.68 in |
For Bushing Size | 3525 |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 15.79 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Width | 37 mm |
Overall Width | 2 1/2 in |
Details
Number of Teeth | 90 |
Standards | REACH, RoHS |
Weight | 61.5 lb |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Pitch | 14 mm |
Number of Flanges | 0 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 90, Outside Diameter 15.68 in, Pitch 14 mm, Pitch Diameter 15.79 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- INGERSOLL-RAND Guard (AG121-106-4)
- GATES Truflex V-Belts, 3L470 (3L470)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- Zoro Select Pulleys & Sheaves