Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 80-14MX37-3525
Zoro # G510985863
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- Weight 52.5 lb
- Number of Flanges 2
- Material Fabrication Cast
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-14MX37-3525
- Zoro # G510985863
- UPC # 00195057820616
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Outside Diameter | 14.625 in |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 14.036 in |
For Belt Width | 37 mm |
Face Width | 2.063 in |
For Bushing Size | 3525 |
Overall Width | 2 1/2 in |
Details
Weight | 52.5 lb |
Number of Flanges | 2 |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Pitch | 14 mm |
Number of Teeth | 80 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 80, Outside Diameter 14.625 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/8-X-SS)
- FERNCO COUPLE FLEX 1.25"" SOCKET (P1056-125)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M212SS-024-D)
- OETIKER STEEL PINCH CLAMP, PK10 (10100024-10pk)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- Zoro Select Pulleys & Sheaves