Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 80-14MX20-3525
Zoro # G010985882
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 41.3 lb
- Material Fabrication Cast
- Outside Diameter 14.625 in
- For Bushing Type Taper Lock
- Maximum Bore Diameter 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-14MX20-3525
- Zoro # G010985882
- UPC # 00195057820265
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 14.625 in |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Pitch Diameter | 14.036 in |
For Belt Trade Size | Carbon |
Overall Width | 2 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Width | 20 mm |
Face Width | 1.359 in |
Details
Weight | 41.3 lb |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 80 |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 80, Outside Diameter 14.625 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1180mm (SPZ1180)
- FESTO Short-Stroke Cylinder ADVC-25-5-I-P (ADVC-25-5-I-P)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- Zoro Select Timing Belt Pulleys