Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 75-14MX68-3525
Zoro # G310985872
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- Weight 51.63 lb
- Minimum Bore Diameter 1 1/2 in
- Finish Black Oxide
- Pitch Diameter 13.158 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75-14MX68-3525
- Zoro # G310985872
- UPC # 00195057821002
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Pitch Diameter | 13.158 in |
For Bushing Size | 3525 |
Outside Diameter | 13.73 in |
For Belt Width | 68 mm |
Maximum Bore Diameter | 3 15/16 in |
Overall Width | 3 21/64 in |
Face Width | 3.328 in |
Details
Weight | 51.63 lb |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
Number of Teeth | 75 |
Pitch | 14 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 75, Outside Diameter 13.73 in, Pitch 14 mm, Pitch Diameter 13.158 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (2MEP7)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- PYROIL Silicone Spray, Aerosol Can, 10 Oz. (PYSLS10)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- Zoro Select Pulleys & Sheaves