Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 75-14MX37-3525
Zoro # G510985917
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- For Belt Width 37 mm
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Cast Iron
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75-14MX37-3525
- Zoro # G510985917
- UPC # 00195057820609
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 37 mm |
Face Width | 2.063 in |
Overall Width | 2 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
Outside Diameter | 13.73 in |
For Bushing Size | 3525 |
For Belt Trade Size | Carbon |
Pitch Diameter | 13.158 in |
Maximum Bore Diameter | 3 15/16 in |
Details
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Weight | 46.9 lb |
Number of Teeth | 75 |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 75, Outside Diameter 13.73 in, Pitch 14 mm, Pitch Diameter 13.158 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- Zoro Select Pulleys & Sheaves