Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 75-14MX20-3525
Zoro # G010985912
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/2 in
- Weight 35.5 lb
- Minimum Bore Diameter 1 1/2 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75-14MX20-3525
- Zoro # G010985912
- UPC # 00195057820258
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
Outside Diameter | 13.73 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 13.158 in |
Face Width | 1.359 in |
For Belt Width | 20 mm |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Details
Weight | 35.5 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Teeth | 75 |
Number of Flanges | 2 |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 75, Outside Diameter 13.73 in, Pitch 14 mm, Pitch Diameter 13.158 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6209, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Open (6209)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Plug (1838)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth (50BS12H X 3/4)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- Zoro Select Pulleys & Sheaves