Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 71-14MX68-3525
Zoro # G410985956
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pitch Diameter 12.457 in
- Maximum Bore Diameter 3 15/16 in
- For Belt Trade Size Carbon
- For Belt Width 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71-14MX68-3525
- Zoro # G410985956
- UPC # 00195057820999
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 12.457 in |
Maximum Bore Diameter | 3 15/16 in |
For Belt Trade Size | Carbon |
For Belt Width | 68 mm |
Overall Width | 3 21/64 in |
For Bushing Size | 3525 |
Minimum Bore Diameter | 1 1/2 in |
Face Width | 3.328 in |
Outside Diameter | 13.187 in |
Details
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 71 |
Weight | 64 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 71, Outside Diameter 13.187 in, Pitch 14 mm, Pitch Diameter 12.457 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- GATES Micro-V Belts, 200J4 (200J4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- Zoro Select Timing Belt Pulleys