Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 71-14MX20-3525
Zoro # G310985995
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1 1/2 in
- Face Width 1.359 in
- For Belt Series Poly Chain GT Carbon
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Pitch Diameter 12.457 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71-14MX20-3525
- Zoro # G310985995
- UPC # 00195057820241
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 1/2 in |
Face Width | 1.359 in |
Pitch Diameter | 12.457 in |
For Belt Trade Size | Carbon |
Outside Diameter | 13.187 in |
For Bushing Size | 3525 |
For Belt Width | 20 mm |
Overall Width | 2 1/2 in |
Maximum Bore Diameter | 3 15/16 in |
Details
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Weight | 39.23 lb |
Pitch | 14 mm |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Teeth | 71 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 71, Outside Diameter 13.187 in, Pitch 14 mm, Pitch Diameter 12.457 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L100 (150L100G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth (35BS30H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- Zoro Select Pulleys & Sheaves