Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 67-14MX68-3525
Zoro # G110985942
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12.5 in
- Standards REACH, RoHS
- Material Fabrication Cast
- For Bushing Size 3525
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67-14MX68-3525
- Zoro # G110985942
- UPC # 00195057820982
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 12.5 in |
For Bushing Size | 3525 |
Overall Width | 3 21/64 in |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 11.755 in |
Face Width | 3.328 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
For Belt Width | 68 mm |
Details
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 67 |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Weight | 52.16 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 67, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.755 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.00" OD (VP400X062KW)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-11-G)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- Zoro Select Timing Belt Pulleys