Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 67-14MX37-3525
Zoro # G410985918
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/2 in
- For Bushing Size 3525
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
- Face Width 2.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67-14MX37-3525
- Zoro # G410985918
- UPC # 00195057820586
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/2 in |
For Bushing Size | 3525 |
Face Width | 2.063 in |
Maximum Bore Diameter | 3 15/16 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 11.755 in |
Outside Diameter | 12.5 in |
For Belt Width | 37 mm |
Minimum Bore Diameter | 1 1/2 in |
Details
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 67 |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 55.6 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 67, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.755 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- WESTWARD Grease Extractor, Steel, Large (45FG43)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- Zoro Select Timing Belt Pulleys