Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 67-14MX20-3525
Zoro # G810985914
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 3525
- For Belt Series Poly Chain GT Carbon
- Finish Black Oxide
- Weight 43.16 lb
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67-14MX20-3525
- Zoro # G810985914
- UPC # 00195057820234
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3525 |
Minimum Bore Diameter | 1 1/2 in |
Face Width | 1.359 in |
Maximum Bore Diameter | 3 15/16 in |
For Belt Trade Size | Carbon |
For Belt Width | 20 mm |
Overall Width | 2 1/2 in |
Pitch Diameter | 11.755 in |
Outside Diameter | 12.5 in |
Details
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Weight | 43.16 lb |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Teeth | 67 |
Material | Cast Iron |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 67, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.755 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lug and Cable Kit, 4 Cables (EML30)
- DAYTON B88 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3X701)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- Zoro Select Timing Belt Pulleys