Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 63-14MX68-3525
Zoro # G010985950
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Maximum Bore Diameter 3 15/16 in
- Pitch 14 mm
- Minimum Bore Diameter 1 1/2 in
- Pitch Diameter 11.053 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63-14MX68-3525
- Zoro # G010985950
- UPC # 00195057820975
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 15/16 in |
Minimum Bore Diameter | 1 1/2 in |
Pitch Diameter | 11.053 in |
Overall Width | 3 21/64 in |
Face Width | 3.328 in |
For Belt Width | 68 mm |
For Belt Trade Size | Carbon |
For Bushing Size | 3525 |
Outside Diameter | 11.75 in |
Details
Material Fabrication | Cast |
Pitch | 14 mm |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Number of Teeth | 63 |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Weight | 51.52 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 63, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.053 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1641)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- Zoro Select Timing Belt Pulleys