Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 63-14MX37-3525
Zoro # G610985800
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Cast Iron
- Weight 46.7 lb
- Outside Diameter 11.75 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63-14MX37-3525
- Zoro # G610985800
- UPC # 00195057820579
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 11.75 in |
Overall Width | 2 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Trade Size | Carbon |
Face Width | 2.063 in |
Pitch Diameter | 11.053 in |
For Belt Width | 37 mm |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Weight | 46.7 lb |
Material Fabrication | Cast |
Finish | Black Oxide |
Pitch | 14 mm |
Number of Flanges | 2 |
Number of Teeth | 63 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 63, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.053 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 5/8"" X 73"" (5L730A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- Zoro Select Pulleys & Sheaves