Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 63-14MX20-3525
Zoro # G310985742
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Material Cast Iron
- For Belt Trade Size Carbon
- Weight 38.43 lb
- Minimum Bore Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 63-14MX20-3525
- Zoro # G310985742
- UPC # 00195057820227
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Overall Width | 2 1/2 in |
Face Width | 1.359 in |
For Belt Width | 20 mm |
For Bushing Size | 3525 |
Outside Diameter | 11.75 in |
Pitch Diameter | 11.053 in |
Maximum Bore Diameter | 3 15/16 in |
Details
Pitch | 14 mm |
Material | Cast Iron |
Weight | 38.43 lb |
Number of Flanges | 2 |
Number of Teeth | 63 |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 63, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.053 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50B16H X 5/8 MPB)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- MAIN FILTER Hydraulic Filter, replaces KALMAR 9216890007, Pressure Line, 25 micron, Outside-In (MF0059706)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- Zoro Select Timing Belt Pulleys