Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 60-14MX68-3525
Zoro # G210985811
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Outside Diameter 11.067 in
- Finish Black Oxide
- For Belt Width 68 mm
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-14MX68-3525
- Zoro # G210985811
- UPC # 00195057820968
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 11.067 in |
For Belt Width | 68 mm |
Pitch Diameter | 10.527 in |
Face Width | 3.328 in |
For Bushing Size | 3525 |
Maximum Bore Diameter | 3 15/16 in |
For Belt Trade Size | Carbon |
Overall Width | 3 21/64 in |
Minimum Bore Diameter | 1 1/2 in |
Details
Pitch | 14 mm |
Finish | Black Oxide |
Number of Teeth | 60 |
Item | PCGT Timing Belt Pulley |
Weight | 45.55 lb |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 60, Outside Diameter 11.067 in, Pitch 14 mm, Pitch Diameter 10.527 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame (30PT66)
- BESTORQ Aftermarket CRAFTSMAN 954-04060B Replacement Belt, 4LK970 (4LK970)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- Zoro Select Timing Belt Pulleys