Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 60-14MX37-3525
Zoro # G910985883
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.6 lb
- Finish Black Oxide
- For Belt Series Poly Chain GT Carbon
- For Use With Poly Chain GT Carbon Belts
- Minimum Bore Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-14MX37-3525
- Zoro # G910985883
- UPC # 00195057820562
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 1/2 in |
Overall Width | 2 1/2 in |
For Belt Width | 37 mm |
Face Width | 2.063 in |
Pitch Diameter | 10.527 in |
For Belt Trade Size | Carbon |
For Bushing Size | 3525 |
Maximum Bore Diameter | 3 15/16 in |
Outside Diameter | 11.067 in |
Details
Weight | 4.6 lb |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Material | Cast Iron |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Standards | REACH, RoHS |
Number of Teeth | 60 |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 60, Outside Diameter 11.067 in, Pitch 14 mm, Pitch Diameter 10.527 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-80-PPVA-N3 (DSBC-50-80-PPVA-N3)
- FESTO Push-In Fitting QSM-1/8-6-I (QSM-1/8-6-I)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- Zoro Select Pulleys & Sheaves