Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 56-14MX68-3525
Zoro # G010985776
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Finish Black Oxide
- Minimum Bore Diameter 1 1/2 in
- For Bushing Type Taper Lock
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-14MX68-3525
- Zoro # G010985776
- UPC # 00195057820951
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 1/2 in |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 9.825 in |
For Bushing Size | 3525 |
For Belt Width | 68 mm |
Face Width | 3.328 in |
Outside Diameter | 10.355 in |
Overall Width | 3 21/64 in |
For Belt Trade Size | Carbon |
Details
Pitch | 14 mm |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Weight | 38.53 lb |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Number of Teeth | 56 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 56, Outside Diameter 10.355 in, Pitch 14 mm, Pitch Diameter 9.825 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 47in OC (A45/4L470)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (194174.00)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR (TESTPOINT 1620 7/16-20 UNF MC/NBR)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- Zoro Select Timing Belt Pulleys