Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 56-14MX20-3525
Zoro # G510985696
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.359 in
- Material Fabrication Cast
- Standards REACH, RoHS
- For Use With Poly Chain GT Carbon Belts
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-14MX20-3525
- Zoro # G510985696
- UPC # 00195057820203
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.359 in |
Overall Width | 2 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 3525 |
Maximum Bore Diameter | 3 15/16 in |
For Belt Width | 20 mm |
Outside Diameter | 10.355 in |
Pitch Diameter | 9.825 in |
Details
Material Fabrication | Cast |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 28.51 lb |
Number of Teeth | 56 |
For Belt Series | Poly Chain GT Carbon |
Pitch | 14 mm |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 56, Outside Diameter 10.355 in, Pitch 14 mm, Pitch Diameter 9.825 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- D&D 16" Outside Length, 1" Top Width, 10 Ribs (160J10)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- Zoro Select Timing Belt Pulleys