Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 53-14MX37-3020
Zoro # G610985879
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- For Belt Trade Size Carbon
- Number of Teeth 53
- Number of Flanges 2
- For Belt Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53-14MX37-3020
- Zoro # G610985879
- UPC # 00195057820548
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
For Belt Width | 37 mm |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 9.299 in |
Overall Width | 2 1/16 in |
For Bushing Size | 3020 |
Outside Diameter | 9.687 in |
Face Width | 1.75 in |
Maximum Bore Diameter | 3 in |
Details
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 53 |
Number of Flanges | 2 |
Finish | Black Oxide |
Weight | 26.29 lb |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Pitch | 14 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 53, Outside Diameter 9.687 in, Pitch 14 mm, Pitch Diameter 9.299 in, Face Width 1.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Flg Qd, 10B-SK (10B-SK)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- Zoro Select Pulleys & Sheaves