Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 50-14MX68-3525
Zoro # G110985874
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Flanges 2
- Face Width 3.328 in
- For Bushing Size 3525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-14MX68-3525
- Zoro # G110985874
- UPC # 00195057820937
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 3.328 in |
For Bushing Size | 3525 |
Pitch Diameter | 8.772 in |
Maximum Bore Diameter | 3 15/16 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Trade Size | Carbon |
For Belt Width | 68 mm |
Overall Width | 3 21/64 in |
Outside Diameter | 9.292 in |
Details
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Number of Teeth | 50 |
Finish | Black Oxide |
Pitch | 14 mm |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Weight | 27.87 lb |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 50, Outside Diameter 9.292 in, Pitch 14 mm, Pitch Diameter 8.772 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5P)
- ARROW PNEUMATICS Breather Vent, 3/8" (ASP-3BV)
- SWING Coupler, TST, SC-E, 1/2" Male NPT (20500031)
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- Zoro Select Timing Belt Pulleys