Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 50-14MX37-3020
Zoro # G910985920
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 37 mm
- Minimum Bore Diameter 7/8 in
- Pitch 14 mm
- Pitch Diameter 8.772 in
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-14MX37-3020
- Zoro # G910985920
- UPC # 00195057820531
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 37 mm |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 8.772 in |
Face Width | 1.75 in |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
For Belt Trade Size | Carbon |
Outside Diameter | 9.292 in |
Overall Width | 2 1/16 in |
Details
Pitch | 14 mm |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 50 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Weight | 23.02 lb |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 50, Outside Diameter 9.292 in, Pitch 14 mm, Pitch Diameter 8.772 in, Face Width 1.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8305DRG40, Pressure Line, 40 micron (ZX-PI8305DRG40)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. (60 TW 100)
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- Zoro Select Pulleys & Sheaves