Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 48-14MX68-3525
Zoro # G110985843
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Minimum Bore Diameter 1 1/2 in
- For Use With Poly Chain GT Carbon Belts
- Number of Flanges 2
- Face Width 3.328 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-14MX68-3525
- Zoro # G110985843
- UPC # 00195057820920
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 1/2 in |
Face Width | 3.328 in |
For Belt Trade Size | Carbon |
Outside Diameter | 8.941 in |
For Bushing Size | 3525 |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 8.421 in |
Overall Width | 3 21/64 in |
For Belt Width | 68 mm |
Details
Number of Teeth | 48 |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Weight | 24.22 lb |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 48, Outside Diameter 8.941 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- FESTO Quick Coupling Plug KS4-CK-4 (KS4-CK-4)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- GATES HOSE CLAMP (32328)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- Zoro Select Timing Belt Pulleys