Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 48-14MX37-3020
Zoro # G610985855
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- For Bushing Size 3020
- Overall Width 2 1/16 in
- Pitch Diameter 8.421 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-14MX37-3020
- Zoro # G610985855
- UPC # 00195057820524
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
Overall Width | 2 1/16 in |
Pitch Diameter | 8.421 in |
Face Width | 1.75 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 in |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 37 mm |
Outside Diameter | 8.941 in |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Weight | 20.2 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 48 |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 48, Outside Diameter 8.941 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 1.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator 3/4In (R30-06-H00)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 65 ft Length, 3,250 psi (HD78065 OMP)
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass (MAB 6)
- CLIMAX METAL PRODUCTS H2C-143 Two-Piece Clamping Collar Recessed Screw (H2C-143)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- Zoro Select Pulleys & Sheaves