Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 48-14MX20-3020
Zoro # G110985928
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Overall Width 2 in
- Standards REACH, RoHS
- Pitch Diameter 8.421 in
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-14MX20-3020
- Zoro # G110985928
- UPC # 00195057820173
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Pitch Diameter | 8.421 in |
Outside Diameter | 8.941 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 20 mm |
Face Width | 1.359 in |
Details
Number of Flanges | 2 |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Weight | 15.9 lb |
Number of Teeth | 48 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 48, Outside Diameter 8.941 in, Pitch 14 mm, Pitch Diameter 8.421 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- DAYTON BX34 Cogged V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ9)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7620 DLG (7620 DLG)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- Zoro Select Timing Belt Pulleys