Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 45-14MX37-3020
Zoro # G410985949
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Belt Series Poly Chain GT Carbon
- Number of Flanges 2
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-14MX37-3020
- Zoro # G410985949
- UPC # 00195057820517
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/16 in |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
Outside Diameter | 8.395 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 in |
Face Width | 1.75 in |
Pitch Diameter | 7.895 in |
For Belt Width | 37 mm |
Details
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Weight | 16.76 lb |
Number of Teeth | 45 |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 45, Outside Diameter 8.395 in, Pitch 14 mm, Pitch Diameter 7.895 in, Face Width 1.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- Zoro Select Timing Belt Pulleys