Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 45-14MX20-3020
Zoro # G810986102
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Overall Width 2 in
- Standards REACH, RoHS
- Outside Diameter 8.395 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-14MX20-3020
- Zoro # G810986102
- UPC # 00195057820166
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Outside Diameter | 8.395 in |
Pitch Diameter | 7.895 in |
For Belt Trade Size | Carbon |
Face Width | 1.359 in |
Maximum Bore Diameter | 3 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
For Belt Width | 20 mm |
Details
Pitch | 14 mm |
Standards | REACH, RoHS |
Material | Cast Iron |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Weight | 13.11 lb |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 45 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 45, Outside Diameter 8.395 in, Pitch 14 mm, Pitch Diameter 7.895 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- VIAIR Reducer, 1/4" M to 1/8" M, NPT (92811)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- Zoro Select Pulleys & Sheaves