Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 43-14MX37-3020
Zoro # G210986092
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Outside Diameter 8.395 in
- Material Fabrication Cast
- For Belt Series Poly Chain GT Carbon
- For Belt Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43-14MX37-3020
- Zoro # G210986092
- UPC # 00195057820500
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 8.395 in |
For Belt Width | 37 mm |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
Overall Width | 2 1/16 in |
Pitch Diameter | 7.544 in |
Face Width | 1.75 in |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | Carbon |
Details
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Material | Cast Iron |
Weight | 15.04 lb |
Number of Teeth | 43 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 43, Outside Diameter 8.395 in, Pitch 14 mm, Pitch Diameter 7.544 in, Face Width 1.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Rubber Tip, 3Pc (772033)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- Zoro Select Timing Belt Pulleys