Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 39-14MX68-3020
Zoro # G110986109
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 21/64 in
- For Belt Series Poly Chain GT Carbon
- Number of Flanges 2
- Material Cast Iron
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39-14MX68-3020
- Zoro # G110986109
- UPC # 00195057820883
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 21/64 in |
For Bushing Size | 3020 |
For Belt Width | 68 mm |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 6.842 in |
Maximum Bore Diameter | 3 in |
Face Width | 3.328 in |
Outside Diameter | 7.518 in |
Details
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Material | Cast Iron |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Weight | 13.89 lb |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Finish | Black Oxide |
Number of Teeth | 39 |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 39, Outside Diameter 7.518 in, Pitch 14 mm, Pitch Diameter 6.842 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- SMC Vacuum Water Separator, 3/8 In (AMJ3000-N03B)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 in Stroke, NFPA Double Acting (5TEA4)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- Zoro Select Pulleys & Sheaves