Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 39-14MX20-2517
Zoro # G810986096
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.518 in
- Face Width 1.359 in
- For Belt Series Poly Chain GT Carbon
- Number of Teeth 39
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 39-14MX20-2517
- Zoro # G810986096
- UPC # 00195057820135
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 7.518 in |
Face Width | 1.359 in |
Pitch Diameter | 6.842 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 2517 |
Overall Width | 1 3/4 in |
Details
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 39 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Pitch | 14 mm |
Standards | REACH, RoHS |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Weight | 9.97 lb |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 39, Outside Diameter 7.518 in, Pitch 14 mm, Pitch Diameter 6.842 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor 3 Hp, 3 Phase, 1800 Rpm, 230/460 V & 50Hz 190/380 V, 182T Frame (GT1510)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- Zoro Select Timing Belt Pulleys