Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 38-14MX68-3020
Zoro # G310986138
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With Poly Chain GT Carbon Belts
- Pitch 14 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Size 3020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 38-14MX68-3020
- Zoro # G310986138
- UPC # 00195057820876
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
Outside Diameter | 7.167 in |
Face Width | 3.328 in |
Pitch Diameter | 6.667 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 7/8 in |
Overall Width | 3 21/64 in |
Maximum Bore Diameter | 3 in |
For Belt Width | 68 mm |
Details
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 38 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Weight | 13.18 lb |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 38, Outside Diameter 7.167 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- BRENNAN INDUSTRIES Fittings, 5/8" Male JIC- 5/8" Female JIC (6602-10-10-10-FG)
- ZORO SELECT Mtr, Cap St, 3/4hp, 1725,115/208-230, 56, ODP (4YU35)
- NTN UL207106 138 BORE, Ball Insert Brg 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar (UL207-106 1-3/8 BORE)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- Zoro Select Timing Belt Pulleys