Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 38-14MX37-3020
Zoro # G910986118
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Face Width 1.75 in
- Material Cast Iron
- Pitch Diameter 6.667 in
- For Bushing Size 3020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-14MX37-3020
- Zoro # G910986118
- UPC # 00195057820470
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.75 in |
Pitch Diameter | 6.667 in |
For Bushing Size | 3020 |
For Belt Trade Size | Carbon |
Outside Diameter | 7.167 in |
Maximum Bore Diameter | 3 in |
Overall Width | 2 1/16 in |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 37 mm |
Details
Pitch | 14 mm |
Material | Cast Iron |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 9.63 lb |
Number of Teeth | 38 |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 38, Outside Diameter 7.167 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 1.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- BANDO S3M-201 Timing Belt, 100-S3M-201 (100-S3M-201)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- Zoro Select Pulleys & Sheaves