Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 38-14MX20-2517
Zoro # G610986128
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/4 in
- Pitch 14 mm
- For Belt Trade Size Carbon
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-14MX20-2517
- Zoro # G610986128
- UPC # 00195057820128
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/4 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.359 in |
Outside Diameter | 7.167 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | 2517 |
For Belt Width | 20 mm |
Pitch Diameter | 6.667 in |
Details
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Weight | 9.21 lb |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 38 |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 7.167 in, Pitch 14 mm, Pitch Diameter 6.667 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Adaptor, 38 Cone M 38 Nptf (41366)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2408-06)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 205-16 1" Id, 154616 (154616)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- Zoro Select Timing Belt Pulleys