Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 37-14MX20-2517
Zoro # G610986135
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.167 in
- Minimum Bore Diameter 1/2 in
- Maximum Bore Diameter 2 1/2 in
- Material Cast Iron
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37-14MX20-2517
- Zoro # G610986135
- UPC # 00195057820111
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 7.167 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
Face Width | 1.359 in |
Overall Width | 1 3/4 in |
For Bushing Size | 2517 |
For Belt Width | 20 mm |
Pitch Diameter | 6.492 in |
For Belt Trade Size | Carbon |
Details
Material | Cast Iron |
Pitch | 14 mm |
Number of Teeth | 37 |
Weight | 8.77 lb |
Finish | Black Oxide |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 37, Outside Diameter 7.167 in, Pitch 14 mm, Pitch Diameter 6.492 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470530 (470530)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- TIMKEN TIM-26884, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 26884 (26884)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- Zoro Select Pulleys & Sheaves