Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 36-14MX68-3020
Zoro # G110986154
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.98 lb
- Number of Flanges 2
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Standards REACH, RoHS
- For Bushing Size 3020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-14MX68-3020
- Zoro # G110986154
- UPC # 00195057820852
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
Face Width | 3.328 in |
Overall Width | 3 21/64 in |
For Belt Width | 68 mm |
Pitch Diameter | 6.316 in |
Maximum Bore Diameter | 3 in |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | Carbon |
Outside Diameter | 6.816 in |
Details
Weight | 10.98 lb |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 14 mm |
Number of Teeth | 36 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 36, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.316 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- CPS R12X1/2 Malayae Adptr 3Ct, 1/4" FeMalayae (AD48)
- HHIP TPG-324 C-6 TiN Coated Carbide Insert (6020-1324)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (USN1152)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- Zoro Select Pulleys & Sheaves