Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 36-14MX20-2517
Zoro # G110986062
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Pitch 14 mm
- For Belt Width 20 mm
- Face Width 1.359 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-14MX20-2517
- Zoro # G110986062
- UPC # 00195057820104
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 20 mm |
Face Width | 1.359 in |
For Belt Trade Size | Carbon |
For Bushing Size | 2517 |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 3/4 in |
Outside Diameter | 6.816 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 6.316 in |
Details
Material Fabrication | Cast |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Number of Teeth | 36 |
Material | Cast Iron |
Finish | Black Oxide |
Number of Flanges | 2 |
Weight | 7.95 lb |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.316 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- Zoro Select Pulleys & Sheaves