Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 35-14MX68-3020
Zoro # G410986113
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 6.141 in
- For Belt Width 68 mm
- Weight 9.68 lb
- For Bushing Type Taper Lock
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35-14MX68-3020
- Zoro # G410986113
- UPC # 00195057820845
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 6.141 in |
For Belt Width | 68 mm |
For Bushing Size | 3020 |
Face Width | 3.328 in |
Maximum Bore Diameter | 3 in |
Outside Diameter | 6.816 in |
Overall Width | 3 21/64 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 7/8 in |
Details
Weight | 9.68 lb |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Material | Cast Iron |
Number of Teeth | 35 |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 35, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.141 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-16-15-P-A (ADVU-16-15-P-A)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-11)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 6ZC22, 2NJP3 (PRG540-44)
- NSK NSK 6310 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6310 ZZ)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- Zoro Select Pulleys & Sheaves