Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 35-14MX37-2517
Zoro # G110986123
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 9.12 lb
- Material Fabrication Cast
- Finish Black Oxide
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35-14MX37-2517
- Zoro # G110986123
- UPC # 00195057820449
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Face Width | 1.69 in |
For Belt Width | 37 mm |
Pitch Diameter | 6.141 in |
Outside Diameter | 6.816 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | 2517 |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 9.12 lb |
Material Fabrication | Cast |
Finish | Black Oxide |
Material | Cast Iron |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 35 |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 35, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.141 in, Face Width 1.69 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- DIXON Type B Male, with MNPT, 4" (MCM3114)
- ATP Poly Hose, Coil, 3/8 In Hose ID, 28 Ft Long (PBS38-35CB2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- Zoro Select Pulleys & Sheaves