Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 35-14MX20-2012
Zoro # G310986077
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Overall Width 1 23/64 in
- For Belt Width 20 mm
- Material Cast Iron
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35-14MX20-2012
- Zoro # G310986077
- UPC # 00195057820098
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 23/64 in |
For Belt Width | 20 mm |
For Belt Trade Size | Carbon |
Face Width | 1.359 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 6.141 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 6.816 in |
For Bushing Size | 2012 |
Details
Material Fabrication | Cast |
Material | Cast Iron |
Number of Flanges | 2 |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Weight | 7.58 lb |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 35 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 35, Outside Diameter 6.816 in, Pitch 14 mm, Pitch Diameter 6.141 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Control Gun, Digital, 750 psi (55GU72)
- TRICO Pump, Lubrication (PE-1202-05)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- NAPA HYDRAULIC FILTER ELEMENT (1551)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- Zoro Select Timing Belt Pulleys